Water jet pump
Catalog # 181-0501
Supplier: KARTELL
Specifications
- Final pressure:20 mbar
- Water consumption:300 l/h
- Description:Water jet pump
- Flow rate pressure/suction:4,5 l/min
- Pk:1
- Temperature:80 °C
- Water pressure:1 bar
Specifications
About this item
For creating a vacuum and evacuating liquids and vapours (a catchpot or cooling trap may have to be fitted upstream). Especially powerful in the low water pressure range. PP, white.
- Water consumption 300 L/h
- Will attain 20 mbar with 1 bar water pressure
- Suction capacity ~270 L air per hour
- Good chemical resistance
- Max. continuous operating temperature 80 °C
Delivery: Delivery includes the water jet pump, one hose connector (12 to 13 mm external diameter) for the water port and one hose connector (9 to 11 mm external diameter) for the vacuum port.