Water jet pump
Catalog # 181-9100
Supplier: Brand
Specifications
- Final pressure:16 mbar
- Water consumption:190 l/h
- Description:Water jet pump
- Length:210 mm
- Flow rate pressure/suction:6,67 l/min
- Pk:1
- Temperature:80 °C
- Water pressure:3,5 bar
Specifications
About this item
Water jet pump, made from grey PP for generating a vacuum and evacuating liquids and vapours (a catchpot or cooling trap may have to be fitted upstream).
- Extremely low water consumption (190 L/h at 3,5 bar flow pressure)
- Constant final pressure (16 mbar at 12 °C water temperature)
- Good suction capacity; ~400 L air per hour (against atmospheric pressure, 12 °C water temperature, 3,5 bar flow pressure)
- Good chemical resistance - transported media only comes into contact with parts made from PP, FKM and PTFE
- Max. temperature in continuous operation: 80 °C
Delivery: Includes the water jet pump, an R 3/4" cap nut, an R 1/2" reducing adapter, a hose nozzle (10 to 12 mm external diameter) for the water connector and a hose connector with 6 to 9 mm external diameter that can be unscrewed for the vacuum connection.