Water jet pumps acc. to Friedrichs-Antlinger
Catalog # 181-9401
Supplier: LENZ LABORGLAS GMBH & CO.KG
Specifications
- Final pressure:16 mbar
- Water consumption:600 l/h
- Description:Friedrichs-Antlinger waterjet pumps
- Pk:1
- Water pressure:4 bar
Specifications
About this item
Duran®, with hose connections. With spiral nozzle. For high performance.
- Water consumption: 10 L/min at 4 bar water pressure
- Suction speed: 400 ml/sec. at 4 bar water pressure
- Final pressure 16 mbar at 4 bar water pressure