Order Entry
Austria
Orders LinkContactUsLinkComponent
Vacuum controller

Vacuum controller

Vacuum controller CVC 3000
Catalog # 181-1030
Supplier:   VACUUBRAND
Vacuum controller
Catalog # 181-1030
Supplier:  VACUUBRAND
Vacuum controller
Vacuum controller

Vacuum controller CVC 3000

Price
1 740,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Model CVC 3000: Fully electronic, highly versatile vacuum gauge and controller. The controller is equipped with a built-in capacitive absolute-pressure transducer made from alumina/ceramic as well as a built-in venting valve and switched outlets for a suction line valve and a coolant water valve. It eases work considerably and enables environmentally friendly operation whilst protecting samples, solvent recovery, reduced foam formation and superheating. The optimum vacuum setting can be found quickly and simply, even with unknown mixtures and pressures.

  • Process vacuum system, cooling water and ventilation controlled according to requirement
  • Intuitive menu control via graphic display with analogue and digital vacuum display
  • Self setup: Simply connect; the controller detects Vacuubrand NT pumps, vacuum valves and coolant valves as well as external sensors with VACUU BUS
  • Preset functions for numerous applications, e.g. drying oven, filtration etc.
  • Automatic boiling point for rotary evaporators: Fully automatic - no need to enter parameters with VARIO NT pumps

Suction line and coolant water valve: connection socket 5-pin, EN 60130-9.

Delivery information: Items supplied include the vacuum controller with base, power supply unit, cable with country-specific plug and operating manual.

Specifications
  • Description:
    Vacuum controller CVC 3000
  • Seq:
    01
  • Max. consumption of power supply:
    0,8 A
  • Measuring port:
    threaded connection for PTFE tubing 10/8 mm, with hose nozzle DN 6/10 (mounted); small flange KF 16 (accessories)
  • Weight without power supply:
    0,44 kg
  • Power supply:
    100 - 240 V / 47 - 63 Hz
  • Measurement range:
    1080 - 0,1 mbar (810 - 0,1 Torr)
  • Cat. No.:
    181-1030
  • Temperature coefficient:
    < ±0,07 mbar/K (< ±0,05 Torr/K)
  • Control range:
    1060 - 1 mbar (795 - 1 Torr) depending on the vacuum pumps used; turbo mode: <1 mbar (<1 Torr)
  • Model:
    CVC 3000
  • W×D×H:
    138×124×115 mm
  • Max. power input:
    3,4 W (140 mA at 24 V=)
  • Measurement accuracy:
    <±1 mbar (0,75 Torr) (after compensation, at constant temperature)
  • Venting valve (built-in):
    inert gas connection for hose 4 - 5 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • VACUU BUS valve cable for VB M-B 24 V/= venting valve, cable length 2 m
    VACUU BUS valve cable for VB M-B 24 V/= venting valve, cable length 2 m
    VACU20612554
    Log in for availability
    1 * 1 ST - 104,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Y-adapter VACUU·BUS 1 × male, 2 × female, with extension cable VACUU·BUS, 2 m
    Y-adapter VACUU·BUS 1 × male, 2 × female, with extension cable VACUU·BUS, 2 m
    181-0466
    Log in for availability
    1 * 1 ST - 111,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Adapter for gas ballast connection through KF DN 16
    Adapter for gas ballast connection through KF DN 16
    VACU20636193
    Log in for availability
    1 * 1 ST - 105,00 €

Product Information

  • Catalog #
    Availability
    Price
  • VV-B 6 suction line valve, VACUU BUS, FPM/PP, electromagnetic, DN 16
    VV-B 6 suction line valve, VACUU BUS, FPM/PP, electromagnetic, DN 16
    181-1017
    Log in for availability
    1 * 1 ST - 310,00 €

Product Information

  • Catalog #
    Availability
    Price
  • VV-B 6C suction line valve, VACUU BUS, PVDF/fluorelastomer, electromagnetic, DN 16
    VV-B 6C suction line valve, VACUU BUS, PVDF/fluorelastomer, electromagnetic, DN 16
    181-1018
    Log in for availability
    1 * 1 ST - 678,00 €

Product Information

  • Catalog #
    Availability
    Price
  • VKW-B coolant valve, VACUU BUS, DN 1.5 mm, input G3/4"/G1/2", output of hose nozzle 6 mm, cable length 2 m
    VKW-B coolant valve, VACUU BUS, DN 1.5 mm, input G3/4"/G1/2", output of hose nozzle 6 mm, cable length 2 m
    181-1016
    Log in for availability
    1 * 1 ST - 275,00 €

Product Information

  • Catalog #
    Availability
    Price
  • In-line valve VV-B 15C, VACUU·BUS, DN 25; PVDF/PTFE, electromagnetic, DN 25, certification (NRTL): C/US
    In-line valve VV-B 15C, VACUU·BUS, DN 25; PVDF/PTFE, electromagnetic, DN 25, certification (NRTL): C/US
    181-1014
    Log in for availability
    1 * 1 ST - 901,00 €

Product Information

  • Catalog #
    Availability
    Price
  • VB M-B KF DN16/G1/4" venting valve with hose nozzle G1/4" - 6/10 mm, VACUU BUS
    VB M-B KF DN16/G1/4" venting valve with hose nozzle G1/4" - 6/10 mm, VACUU BUS
    181-1015
    Log in for availability
    1 * 1 ST - 305,00 €

Product Information

  • Catalog #
    Availability
    Price
  • VV-B 15C suction line valve, VACUU BUS, PVDF/PTFE, electromagnetic, DN 16
    VV-B 15C suction line valve, VACUU BUS, PVDF/PTFE, electromagnetic, DN 16
    181-1013
    Log in for availability
    1 * 1 ST - 882,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Installation kit for CVC 3000, consists of 3 spring clips plus screws
    Installation kit for CVC 3000, consists of 3 spring clips plus screws
    181-1007
    Log in for availability
    1 * 1 ST - 20,20 €

Product Information

  • Catalog #
    Availability
    Price
  • VACUU BUS valve cable for VKW-B 24 V/= coolant valve, cable length 2 m
    VACUU BUS valve cable for VKW-B 24 V/= coolant valve, cable length 2 m
    181-1006
    Log in for availability
    1 * 1 ST - 112,00 €

Product Information

  • Catalog #
    Availability
    Price
  • VACUU BUS valve cable for suction line valves VV-B,VV-B/C, 2 m
    VACUU BUS valve cable for suction line valves VV-B,VV-B/C, 2 m
    181-1003
    Log in for availability
    1 * 1 ST - 112,00 €

Product Information

  • Catalog #
    Availability
    Price
  • VACUU BUS extension cable, 4-pin 2 m
    VACUU BUS extension cable, 4-pin 2 m
    181-1002
    Log in for availability
    1 * 1 ST - 30,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Vacuum sensor VSP 3000
    Vacuum sensor VSP 3000
    181-0173
    Log in for availability
    1 * 1 ST - 447,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.