Rotary vane pumps, RV models
Supplier: EDWARDS HIGH VACUUM METTLER
Certificates
About this item
These high performance rotary pumps are used in many industrial and laboratory applications. They offer the option of high throughput or high ultimate vacuum by the adjustment of a single control. RV pumps can be run continuosly with inlet pressures up to 50 mbar or can be set to achieve an ultimate partial pressure of 1×10⁻⁴ mbar. For drying applications the water handling capability is 290 g per hour at vapour pressures up to 80 mbar (RV 12).
- Smooth running and quiet (48 dB A at 1 mbar)
- High vacuum or high throughput switch
- Inlet and outlet fittings NW 25
- Operation 110/120 V or 220/240 V, 50/60 Hz
Specifications
- Catalog No:
- 531-0018
- 181-0358
- 181-0361
- EDWAA65309903
- 181-0360
- Model:
- RV 8
- RV 3
- RV 12
- RV 5
- RV 5
- Flow rate:
- 8,5 - 10,0 m³/h
- 3,3 - 3,9 m³/h
- 12,0 - 14,2 m³/h
- 5,1 - 6,2 m³/h
- 5,1 - 6,2 m³/h
- Partial final pressure without gas ballast:
- 10⁻⁴ mbar
- 10⁻⁴ mbar
- 10⁻⁴ mbar
- 10⁻⁴ mbar
- Ultimate vacuum:
- 2×10⁻³ mbar (gas ballast 0)
3×10⁻² mbar (gas ballast I)
6×10⁻² mbar (gas ballast II) - 2×10⁻³ mbar (gas ballast 0)
3×10⁻² mbar (gas ballast I)
1,2×10⁻¹ mbar (gas ballast II) - 2×10⁻³ mbar (gas ballast 0)
3×10⁻² mbar (gas ballast I)
1,2×10⁻¹ mbar (gas ballast II) - 2×10⁻³ mbar (gas ballast 0)
3×10⁻² mbar (gas ballast I)
1×10⁻¹ mbar (gas ballast II)
2×10⁻² mbar (Fomblin®) - 2×10⁻³ mbar (gas ballast 0)
3×10⁻² mbar (gas ballast I)
1×10⁻¹ mbar (gas ballast II)
- Intake side port (IN):
- NW25
- NW25
- NW25
- NW25
- Discharge side port (EX):
- NW25
- NW25
- NW25
- NW25
- NW25
- Oil capacity min./max.:
- 0,45/0,75 l
- 0,42/0,7 l
- 0,65/1,0 l
- 0,42/0,7 l
- 0,42/0,7 l
- W×D×H:
- 158×470×261 mm
- 158×430×224 mm
- 158×490×261 mm
- 158×430×225 mm
- Weight:
- 26 kg
- 21,6 kg
- 26,3 kg
- 25 kg
- 21,5 kg
Specifications
Frequently Bought Together