Order Entry
Austria
ContactUsLinkComponent
Chemistry diaphragm pumps and chemistry vacuum systems with ATEX approval
Chemistry diaphragm pumps and chemistry vacuum systems with ATEX approval
Supplier:  VACUUBRAND
Certificates
undefined
Chemistry diaphragm pumps and chemistry vacuum systems with ATEX approval
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • 181-1153
  • VACU22614250
  • 181-1151
  • 181-1152
  • 181-1150
  • 181-1149
  • Model:
  • MV 10C EX
  • MV 10C EX+AK+EK
  • MD 4C EX
  • MD 4C EX +AK +EK
  • MZ 2C EX +AK +EK
  • MZ 2C EX
  • No. of stages:
  • 4
  • 4
  • 3
  • 3
  • 2
  • 2
  • Flow rate:
  • 135 l/min
  • 135 l/min
  • 62 l/min
  • 62 l/min
  • 32 l/min
  • 32 l/min
  • Ultimate total vacuum without gas ballast:
  • 2 mbar
  • 2 mbar
  • 3 mbar
  • 3 mbar
  • 12 mbar
  • 12 mbar
  • Final pressure with gas ballast:
  • 10 mbar
  • 10 mbar
  • 10 mbar
  • 10 mbar
  • 18 mbar
  • 18 mbar
  • Connection on pressure side (EX):
  • Small flange DN 16
  • Hose nozzle DN 8 - 10 mm
  • Small flange DN 25
  • Hose nozzle 10 mm
  • Hose nozzle 10 mm
  • Small flange DN 16
  • Connection on suction side (IN):
  • Small flange DN 25
  • Small flange KF DN 25
  • Small flange DN 16
  • Small flange DN 25
  • Small flange DN 16
  • Small flange DN 16
  • ATEX approval:
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    motor: II 2G Ex d IIB T4 Gb
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    motor: II 2G Ex d IIB T4 Gb
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    motor: II 2G Ex d IIB T4 Gb
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    motor: II 2G Ex d IIB T4 Gb
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    motor: II 2G Ex d IIB T4 Gb
  • Pumping chamber (pumped gases):
    II 2G Ex h IIC T3 Gb X
    environment (without inert purge gas):
    II 3G Ex h IIB T4 Gc X
    environment (with inert purge gas):
    II 2G Ex h IIB T4 Gb X
    motor: II 2G Ex d IIB T4 Gb
  • Motor output:
  • 0,5 kW
  • 0,5 kW
  • 0,25 kW
  • 0,25 kW
  • 0,15 kW
  • 0,15 kW
  • W×D×H:
  • 560×430×410 mm
  • 649×525×452 mm
  • 265×440×305 mm
  • 365×600×420 mm
  • 357×308×470 mm
  • 287×337×251 mm
  • Weight:
  • 63,2 kg
  • 64 kg
  • 29,3 kg
  • 37,4 kg
  • 24,5 kg
  • 21,6 kg

Specifications

Related Information

Frequently Bought Together