Order Entry
Austria
ContactUsLinkComponent
Ultra-accurate tree channels digital thermometers, testo 735
Ultra-accurate tree channels digital thermometers, testo 735
Supplier:  Testo
Certificates
undefined
Ultra-accurate tree channels digital thermometers, testo 735
Supplier:  Testo

Specifications

  • Catalog No:
  • 620-1206
  • 620-1242
  • Model:
  • testo 735-2
  • testo 735-1
  • Temperature range:
  • PT100: −200…+800 °C
    K: −200...+1370 °C
    T: −200…+400
    J: −200…+1000 °C
    S: 0...+1760 °C
  • PT100: −200…+800 °C
    K: −200...+1370 °C
    T: −200…+400
    J: −200…+1000 °C
    S: 0...+1760 °C
  • Temperature resolution:
  • PT100: 0,05 °C
    K/T/J:0,1 °C
    S:1 °C
  • PT100: 0,05 °C
    K/T/J:0,1 °C
    S:1 °C
  • Temperature accuracy:
  • PT100: ±0,2 °C (−100...+199,9 °C); ±0,2 % of mV (remaining range)
    K/T/J: ±0,3 °C (−60...+60 °C); ±(0,2 °C + 0,3 % of mV) (remaining range)
    S: ±1 °C (0...+1760 °C)
  • PT100: ±0,2 °C (−100...+199,9 °C); ±0,2 % of mV (remaining range)
    K/T/J: ±0,3 °C (−60...+60 °C); ±(0,2 °C + 0,3 % of mV) (remaining range)
    S: ±1 °C (0...+1760 °C)
  • Operating temperature:
  • −20...50 °C
  • −20...50 °C
  • Battery type:
  • Alkali manganese, mignon, type AA
  • Alkali manganese, mignon, type AA
  • Protection class:
  • IP65
  • IP65
  • Housing material:
  • ABS/TPE/Metall
  • ABS/TPE/Metall
  • W×D×H:
  • 220×74×46 mm
  • 220×74×46 mm
  • Weight:
  • 428 g
  • 428 g

Specifications

Frequently Bought Together