Order Entry
Austria
ContactUsLinkComponent
 
Precision digital thermometer, testo 926
Catalog # 620-1205
Supplier:  Testo
undefined
Precision digital thermometer, testo 926
Catalog # 620-1205
Supplier:  Testo

Specifications

  • Model:
    926
  • Range:
    −50…+400 °C
  • Resolution:
    0,1 (−50…+199,9); 1,0 °C
  • Weight:
    182 g
  • No. of channels:
    1
  • Protection class:
    IP 65
  • Description:
    Testo 926 thermometer, without probe
  • Seq:
    01
  • W×D×H:
    177×64×40 mm
  • Battery life:
    200 h (connected probe, backlight off); 45 h (radio mode, backlight off); 68 h (connected probe, backlight always on); 33 h (radio mode, backlight always on)
  • Operating temperature:
    −20...50 °C
  • Battery type:
    9 V block battery
  • Housing material:
    ABS
  • Accuracy:
    ±0,3 °C (−20...+70 °C); ±(0,7 °C ±0,5 % of mv)
  • Pk:
    1

Specifications

About this item

The testo 926 TE type T digital temperature meter provides you with a quick, reliable and discreet means of checking the core temperature of food in commercial kitchens, catering and other commercial and industrial environments.

  • Connectivity for an attachable and a wireless sensor
  • Wide range of optional sensors to suit your individual needs
  • User-defined thresholds – audible alarm alerts when threshold exceeded
  • Min/max values are saved automatically
  • TopSafe protective cover protects the thermometer against dirt and water ingress and impact (only included with the set)

W×D×H: 220×74×46 mm

Weight: 171 g

Conforms to EN 13485.

Certifications: Certified according to HACCP and EN 13485.
Ordering information: The testo 926 food safety thermometer can be used with a wide selection of sensors for an even broader range of applications: sensors include standard food sensors, frozen food sensors, discreet sensors designed to leave only the smallest of puncture marks, heat resistant sensors designed to check oven temperatures and wireless sensors that transmit data directly to the main module.
Delivery: Supplied with battery and calibration protocol. The probes (below) must be ordered separately.