Order Entry
Austria
Orders LinkContactUsLinkComponent
Core thermometer, multi

Core thermometer, multi

−50…+200 °C, <1 °C (−30...+100 °C), 0,1 °C, 3,5 mm
Catalog # 620-6752
Supplier:   Amarell
Core thermometer, multi
Catalog # 620-6752
Supplier:  Amarell
Core thermometer, multi

−50…+200 °C, <1 °C (−30...+100 °C), 0,1 °C, 3,5 mm

Price
33,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

This electronic instrument is a practical and a very good readable all-round thermometer for the fast and exact temperature indication.

  • HOLD function
  • Automatic power-off after 10 minutes
  • Advertising imprint possible

Type: Piercing probe
Response time: T90= 4 sec

Specifications
  • Ø:
    3,5 mm
  • Range:
    −50…+200 °C
  • Resolution:
    0,1 °C
  • Accuracy:
    <1 °C (−30...+100 °C)
  • Cat. No.:
    620-6752
  • Battery type:
    Round cell LR44/A76
  • Battery life:
    5000 hours
  • Probe:
    125 mm
  • Operating temperature:
    −10...+40 °C