Order Entry
Austria
ContactUsLinkComponent
Food thermometer, TDC 110
Food thermometer, TDC 110
Catalog # 620-1688
Supplier:  EBRO
undefined
Food thermometer, TDC 110
Catalog # 620-1688
Supplier:  EBRO

Specifications

  • Range:
    −50…+150 °C
  • Resolution:
    0,1 °C
  • Weight:
    13 g
  • W×D×H:
    50×120×40 mm
  • Accuracy:
    ±1,0 (−10…+120); ±2,0 (−50…−10; 120…150) °C
  • Pk:
    1
  • Probe:
    NTC (Lר: 120×4 mm)

Specifications

About this item

The low cost TDC 110 is an impact resistant thermometer suitable for fast temperature checks in the food industry, butchers and bakers. It provides measurements in air, liquids and soft materials.

  • LCD is 7 mm
  • Switchable scale between °C and °F
  • Automatic switch-off after 10 minutes of non use

Stainless steel fixed and pointed NTC probe (Lר: 120×4 mm).

Delivery: Supplied with replaceable battery and needle guard in order to minimise the risk of injury.