Order Entry
Austria
ContactUsLinkComponent
 
Waterproof thermometer, PDT300
Catalog # 620-0359
Supplier:  COMARK
undefined
Waterproof thermometer, PDT300
Catalog # 620-0359
Supplier:  COMARK

Specifications

  • Range:
    −50…+150 °C
  • Resolution:
    0,1 °C
  • Description:
    Digital waterproof thermometer, PDT300
  • Accuracy:
    ±1,0 %
  • Pk:
    1
  • Probe:
    Lר: 75×3 mm

Specifications

About this item

This thermometer provides BioCote® protection. Although it inhibits the growth of micoorganisms on the instrument, the BioCote® protection does not protect individuals against such harmful organisms or remove the need to maintain high standards of hygiene and cleanliness.

  • Response time better than six seconds
  • °F/°C scales switchable
  • 'HOLD' function to freeze a reading
  • Withstands constant use in wet or humid conditions

Stainless steel probe (Lר: 75×3 mm) - Tip reduced to 1,6 mm.

BioCote® is a silver based anti-microbial agent that is impregnated into the instrument case during moulding.

Certifications: Compliant with NSF.
Ordering information: Delivered with a LR44 1,5 volt button cell.