Mini thermometer
Mini alarm thermometer, –50...+150 °C, ±1 °C (–30...+100 °C); ±2 °C (remaining range), 0,1 °C (−19,9...+150 °C); 1 °C (−50...−20 °C)
Catalog # 620-3123
Supplier: Testo
Jump to:
Product Details & Documents
Small and handy mini thermometer with min./max. alarm.
- Adjustable min./max. alarm: Acoustic signal sounds when the temperature exceeds or falls below the individually adjustable limit values
- Permanently connected probe (penetration probe with 80 cm cable)
- Probe and cable can be stored easily on the temperature measuring instrument
- With clip for set-up, wall mounting or attachment
The mini alarm thermometer is suitable for temperature measurement in air, in soft powdery substances and in liquids. Using the clips supplied, the mini alarm thermometer can be set up, mounted on the wall or attached (for practical transportation).
: Supplied with clip, penetration probe (probe length 190 mm, probe cable 80 cm) and 2 AAA batteries.
Documents
Specifications
- Range:–50...+150 °C
- Resolution:0,1 °C (−19,9...+150 °C); 1 °C (−50...−20 °C)
- Description:Mini alarm thermometer
- Accuracy:±1 °C (–30...+100 °C); ±2 °C (remaining range)
- Cat. No.:620-3123
- Battery type:2 batteries type micro AAA 1,5 V (LR03)
- Probe cable length:80 cm
- Battery life:500 hours
- W×D×H:64×18×100 mm
- Housing material:ABS
- Probe:Lר: 190×3 mm
- Weight:135 g
- Display:LCD
- Operating temperature:–10...+50 °C



