Order Entry
Austria
ContactUsLinkComponent
Mechanical overhead stirrer, RW 20 digital
Mechanical overhead stirrer, RW 20 digital
Supplier:  IKA
Certificates
undefined
Mechanical overhead stirrer, RW 20 digital
Supplier:  IKA

Specifications

  • Catalog No:
  • 441-2907
  • Model:
  • RW 20 digital
  • Max. stirring capacity H₂O:
  • 20 L
  • Max. viscosity:
  • 10000 mPas
  • Speed range I:
  • 60 - 500 min⁻¹
  • Speed range II:
  • 240 - 2000 min⁻¹
  • Max. torque at chuck:
  • 150 Ncm (per 100 min⁻¹)
  • Chuck range:
  • 0,5 - 10 mm
  • Power - motor input/output:
  • 70/35 W
  • W×D×H:
  • 88×212×294 mm
  • Weight:
  • 3,1 kg

Specifications

Stirrer blades

Product Information