MR Hei-Mix S Magnetic Stirrer
Supplier: Heidolph Instruments GmbH & Co.KG
Certificates
About this item
Magnetic stirrer with white top plate and analogue control dials for speed setting.
- Ideal for use with titrations
- Chemically resistant PVDF top plate and polyamide housing
- Electronic speed control without digital display
IP protection class according to DIN EN 60529: IP 21.
Specifications
- Catalog No:
- 442-1100
- Model:
- MR Hei-Mix S
- Speed range:
- 0 - 2200 min⁻¹
- Max. stirring capacity H₂O:
- 5000 ml
- Speed display:
- Analogue
- Power input:
- 7 W
- Plate material:
- PVDF
- Plate dimensions:
- Ø 104 mm
- Weight:
- 1,2 kg
- W×D×H:
- 126×140×80 mm
Specifications
Frequently Bought Together