Order Entry
Austria
ContactUsLinkComponent
Multi-position magnetic stirrers, Variomag Poly 15
Multi-position magnetic stirrers, Variomag Poly 15
  442-3133
Multi-position magnetic stirrers, Variomag Poly 15
  442-3133

 

  • No. of stirring positions:
    15; 65 mm between each
  • Description:
    Magnetic stirrer Poly 15
  • Model:
    Poly 15
  • Speed range:
    130 - 990 min⁻¹
  • W×D×H:
    240×420×35 mm
  • Max. stirring capacity H₂O:
    0,8 L×15
  • Max. stirring capacity per stirrer H₂O:
    800 ml
  • Plate dimensions:
    240×420 mm
  • Plate material:
    Stainless steel
  • Power input:
    10 W
  • Weight:
    6 kg
  • Pk:
    1
  • For:
    15 vessels

 

 

Multi-position stirrers with direct control for up to 15 vessels, are ideal for general laboratory and mass screening applications. Units provide smooth stirring even at low speeds and are suitable for use with 15×250 ml beakers or 6×1 litre flasks.

  • Robust and compact construction with powder coated steel housing
  • Maintenance and wear free motor
  • Easy to use microprocessor control
  • Fully synchronized speeds for 100% comparability of samples
  • Can be used at −10 to +40 °C (95% relative humidity)

IP protection class according to DIN EN 60529: IP 32.