Order Entry
Austria
ContactUsLinkComponent
Multi-position magnetic stirrers, Variomag Biosystem
Multi-position magnetic stirrers, Variomag Biosystem
Certificates
undefined
Multi-position magnetic stirrers, Variomag Biosystem

Specifications

  • Catalog No:
  • HPLT50118917
  • HPLT50118918
  • HPLT50119114
  • HPLT50119113
  • HPLT50118915
  • HPLT50118919
  • Model:
  • Biosystem 4
  • Biosystem
  • No. of stirring positions:
  • 4; 185 mm between each
  • 1
  • Max. stirring capacity H₂O:
  • 5 L×4
  • 20 L
  • Max. stirring capacity per stirrer H₂O:
  • 5000 ml
  • 20000 ml
  • Speed range:
  • 5 - 120 min⁻¹
  • 5 - 120 min⁻¹
  • Plate material:
  • Stainless steel
  • Stainless steel
  • Plate dimensions:
  • 330×330 mm
  • 180×180 mm
  • W×D×H:
  • 330×330×60 mm
  • 180×180×60 mm
  • Weight:
  • 9,4 kg
  • 3,4 kg

Specifications

Frequently Bought Together