Order Entry
Austria
ContactUsLinkComponent
 
Magnetic stirrers, Variomag Mono Direct
  442-3118
Magnetic stirrers, Variomag Mono Direct
  442-3118

 

  • Description:
    Magnetic stirrer, Mono Direct, UK-plug
  • Model:
    Mono Direct
  • Speed range:
    130 - 1200 min⁻¹
  • W×D×H:
    180×215×35 mm
  • Max. stirring capacity H₂O:
    3000 ml
  • Plate dimensions:
    180×215 mm
  • Plate material:
    Stainless steel
  • Power input:
    1 or 5 W
  • Weight:
    1,4 kg
  • Pk:
    1

 

 

Magnetic stirrers which are ideal for routine stirring applications.

  • Rugged construction with stainless steel housing and analogue control
  • Maintenance and wear free magnetic drive
  • Automatic start up for safe stirrer acceleration
  • Can be used at −10 to +40 °C (95% relative humidity)

IP protection class according to DIN EN 60529: IP 32