Order Entry
Austria
ContactUsLinkComponent
Programmable magnetic stirrer, MagStir Genie®
Programmable magnetic stirrer, MagStir Genie®
  442-0216
undefined
Programmable magnetic stirrer, MagStir Genie®
  442-0216

 

  • Description:
    MagStir Genie®, EU/CH-plug
  • Speed range:
    10 - 1800 min⁻¹
    5 - 300 min⁻¹ (ramp rate)
  • W×D×H:
    160×200×55 mm
  • Max. stirring capacity H₂O:
    2000 ml
  • Weight:
    1,0 kg
  • Pk:
    1

 

 

Programmable magnetic stirrer with wide range of applications including stirring of cell cultures and viscous solutions.

  • Low profile stirrer with precise and reproducible control
  • Three power levels; low, medium and high - depending on viscosity of the sample
  • Manual mode provides stirring-, reverse direction- and time (1 second to 99 hours) functions
  • Profiles mode allows to program speed, ramp rate, stirring direction, time (including pause), and power level in up to nine distinct steps
  • Automatic mode recalls and executes saved programs
  • Up to four stirring programs can be saved