Magnetic stirrer, Mini MR standard IKAMAG®
Catalog # 444-1145
Supplier: IKA
Specifications
- Description:Mini MR standard magnetic stirrer, EU/CH/UK-plug
- Seq:001
- Environmentally Preferable:
- Model:Mini MR standard
- Speed range:0 - 2500 min⁻¹
- W×D×H:115×129×37 mm
- Max. stirring capacity H₂O:1000 ml
- Plate dimensions:115×115 mm
- Plate material:Polyester
- Rating input/output:3/2 W
- Weight:0,25 kg
- Pk:1
Specifications
About this item
Small magnetic stirrer with white plate, ideal for observing colour reactions.
- Infinitely variable speed
- Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 42
Certifications: IP protection class according to DIN EN 60529: IP 42