Magnetic hotplate stirrer, RH basic 2 IKAMAG®
Supplier: IKA
Certificates
About this item
Magnetic hotplate stirrer with stainless steel plate.
- Fixed safety circuit (400 °C)
- Soft-start stirring motor
- Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room
Certifications: IP protection class according to DIN EN 60529: IP 21
Specifications
- Catalog No:
- 442-0174
- Model:
- RH basic 2
- Plate material:
- Stainless steel (AISI 304)
- Plate dimensions:
- Ø 125 mm
- Max. stirring capacity H₂O:
- 10 L
- Speed range:
- 100 - 2000 min⁻¹
- W×D×H:
- 168×220×105 mm
- Temperature range:
- Ambient…320 °C
- Heat output:
- 400 W
- Power input/output:
- 15/2 W
- Weight:
- 2,4 kg
Specifications
Frequently Bought Together