Order Entry
Austria
ContactUsLinkComponent
VWR® VMS-A, Magnetic Hotplate Stirrer
VWR® VMS-A, Magnetic Hotplate Stirrer
Supplier:  VWR Collection
Certificates
undefined
VWR® VMS-A, Magnetic Hotplate Stirrer
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 442-0185
  • Model:
  • VMS-A
  • Plate material:
  • Stainless steel
  • Plate dimensions:
  • Ø 125 mm
  • Max. stirring capacity H₂O:
  • 10 L
  • Speed range:
  • 100 - 2000 min⁻¹
  • W×D×H:
  • 168×220×105 mm
  • Temperature range:
  • Ambient…320 °C
  • Heat output:
  • 400 W
  • Power input/output:
  • 15/2 W
  • Weight:
  • 2,4 kg

Specifications

Frequently Bought Together