Order Entry
Austria
ContactUsLinkComponent
 
Test tube shaker, Multi Reax
 
undefined
Test tube shaker, Multi Reax

 

  • Catalog No:
  • 444-1250
  • Model:
  • Multi Reax
  • Shaking motion:
  • Vibrating
  • Orbit:
  • 3 mm
  • Speed range:
  • 150 - 2000 min⁻¹
  • Max. capacity:
  • 1,5 kg (up to 26 test tubes)
  • Input power:
  • 33 W
  • W×D×H:
  • 270×410×172 mm
  • Weight:
  • 9,8 kg

 

Frequently Bought Together