Test tube shakers, Reax top and Reax control
Easy to use vortex shakers, start the vortexing action by simply pressing down on the holder or platform. Reax top has analogue speed setting dial for infinitely variable speeds, Reax control has electronic speed control. The heavy casing protects from splashes, while the round foot knobs ensure a secure positioning on the bench and prevents 'walking'.
- Option of continuous or automatic operating modes
- Features analogue speed setting dial for infinitely variable speeds
- Can be used at 5 to 40 °C (85% relative humidity), in an incubator or cold room
: IP Protection Class according to DIN EN 60529: IP 22
: Supplied with plate for 20 mm diameter test tubes. A large platform for flasks up to 50 ml is available separately (444-1398).
- Catalog No:
- 444-1380
- 444-1381
- Model:
- Reax top
- Reax control
- Orbit:
- 5 mm
- 5 mm
- Speed range:
- 0 - 2500 min⁻¹
- 0 - 2500 min⁻¹
- Input power:
- 42 W
- 42 W
- W×D×H:
- 134×105×172 mm
- 134×105×172 mm
- Weight:
- 3,3 kg
- 3,3 kg
Frequently Bought Together