Order Entry
Austria
ContactUsLinkComponent
VWR® VV3, Vortex Mixer
VWR® VV3, Vortex Mixer
Supplier:  VWR Collection
Certificates
undefined
VWR® VV3, Vortex Mixer
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-0007
  • Model:
  • VV3
  • Shaking motion:
  • Orbital
  • Orbit:
  • 4 mm
  • Speed range:
  • 500 - 2500 min⁻¹*
  • Max. capacity:
  • 250 ml
  • Motor input/output:
  • 58/10 W, 58/10 W
  • W×D×H:
  • 127×149×136 mm
  • Weight:
  • 4,5 kg

Specifications

Frequently Bought Together