Order Entry
Austria
ContactUsLinkComponent
Test sieve shaker, Minor
Test sieve shaker, Minor
Catalog # ENDEMIN200/23050
Supplier:  ENDECOTTS
Test sieve shaker, Minor
Catalog # ENDEMIN200/23050
Supplier:  ENDECOTTS

Specifications

  • Description:
    Sieve shaker, 230 V, 50 Hz
  • Seq:
    03
  • Pk:
    1
  • Type:
    Minor 200

Specifications

About this item

Has been designed and manufactured to combine the advantages of low cost with the benefits of a well designed and engineered shaker incorporating many features usually found on larger more expensive machines.

  • For sieves 200 mm (8”) diameter
  • Ideal for the laboratory or plant since it is compact
  • Genuinely portable (weighing only 17 kilos)

Accommodates up to eight full height 200 mm (8') sieves