Order Entry
Austria
ContactUsLinkComponent
VWR®, Orbital Mini Shaker
VWR®, Orbital Mini Shaker
  444-0268
   Waste Reducing
undefined
VWR®, Orbital Mini Shaker
  444-0268
   Waste Reducing

 

  • Orbit:
    3 mm
  • Shaking motion:
    Orbital
  • Description:
    Orbital mini shaker, EU-plug
  • Environmentally Preferable:
    Waste Reducing
  • Model:
    Orbital mini shaker
  • Max. load:
    3,6 kg
  • Platform W×D:
    222×298 mm
  • Power:
    25 W
  • Speed:
    100 - 1200 min⁻¹
  • Speed accuracy:
    ±2%
  • Weight:
    10 kg
  • W×D×H:
    280×430×100 mm
  • Pk:
    1

 

 

General purpose shaker with microprocessor control which is ideal for a range of mixing applications. Variable speed control provides consistent, uniform shaking action. The speed is adjustable in 10 min⁻¹ increments up to 500 min⁻¹, and increments of 25 min⁻¹ up to 1200 min⁻¹. The ramping feature slowly increases speed to the set point for added safety.

  • Two independent LED displays show speed and time
  • Integral timer, 1 s to 160 h, shows elapsed time or counts down and enables automatic switch off and audible alarm when program is complete
  • Range of interchangeable attachments
  • Can be used at −10 to +60 °C (max. 80% relative humidity), in an incubator, dry CO₂ incubator or cold room
 : Shaker accommodates a maximum of two of the racks detailed and 35×10, 20×25, 15×50, 12×125, 6×250 or 4×500 ml flasks and 3×500 ml media bottles.
 : Supplied with perforated tray, non slip rubber mat but without attachments. Accessories must be ordered separately.

Dilution cap tray