Incubator hoods, TH 15 and TH 30
These incubator hoods have windows on three sides and the front door opens upwards. They can be combined with Edmund Bühler shakers to maximise use of bench space or function as independent units. TH 15 can be combined with KS 15 or TiMix 5 shakers and accommodates one litre Erlenmeyer flasks, TH 30 can be used with SM 30 shakers and accepts two litre Erlenmeyer flasks.
- Digital setting and display of temperature
- TH 30 has standard and UV lighting (15 W)
- Units feature an internal power socket for running small shakers inside the unit
- Shaking automatically stops when door is opened for improved user safety
EN 61010/VDE 800 part 1
Air circulation: 240 m³/h
: Units are supplied without accessories. Extended temperature range of ambient +5 to 60 °C for both units is available as a factory fitted option, please contact your local Avantor office for details.
- Catalog No:
- 444-9392
- 444-9391
- Model:
- TH 30
- TH 15
- Temperature range:
- Ambient +5…50 °C
- Ambient +5…50 °C
- Display resolution:
- ±1 °C
- ±1 °C
- Temperature fluctuation:
- ±1 %
- ±1 %
- Int. W×D×H:
- 660×540×430 mm
- 490×410×310 mm
- W×D×H:
- 680×610×560 mm
- 510×450×455 mm
- Weight:
- 33 kg
- 21 kg
Factory fitted options
Frequently Bought Together