Order Entry
Austria
ContactUsLinkComponent
 
Refrigerated shaking incubators, multi-functional, Enviro-Genie®
 
undefined
Refrigerated shaking incubators, multi-functional, Enviro-Genie®

 

  • Catalog No:
  • 444-9163
  • Model:
  • Enviro-Genie
  • Temperature range:
  • 4…75 °C
  • Temperature stability:
  • ±0,1 °C
  • Temperature uniformity:
  • ±0,5 °C
  • Capacity:
  • 4,5 kg
  • Temperature accuracy:
  • ±0,2 °C
  • W×D×H:
  • 622×495×368 mm
  • Timer:
  • Programmable to 99 hours
  • Speed range:
  • 1 - 35 rpm (rotating), 1 - 1000 rpm (stirring; including stir reverse)
  • Weight:
  • 36 kg
  • Chamber volume:
  • 24 l
  • Display:
  • Backlit LCD

 

Frequently Bought Together