Order Entry
Austria
ContactUsLinkComponent
Thermoshakers for microtubes and PCR plates, PHMT series
Thermoshakers for microtubes and PCR plates, PHMT series
Supplier:  GRANT INSTRUMENTS
Certificates
undefined
Thermoshakers for microtubes and PCR plates, PHMT series
Supplier:  GRANT INSTRUMENTS

Specifications

  • Catalog No:
  • 444-0923
  • 444-0925
  • 444-0926
  • 444-0924
  • 444-0922
  • Model:
  • PHMT-PSC24
  • PHMT-PSC32
  • PHMT-PSC96
  • PHMT-PSC24N
  • PHMT-PSC18
  • Temperature uniformity:
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Speed range:
  • 250 - 1400 min⁻¹
  • 250 - 1400 min⁻¹
  • 250 - 1400 min⁻¹
  • 250 - 1400 min⁻¹
  • 250 - 1400 min⁻¹
  • Temperature control range:
  • Ambient +5...100 °C
  • Ambient +5...100 °C
  • Ambient +5...100 °C
  • Ambient +5...100 °C
  • Ambient +5...100 °C
  • W×D×H:
  • 205×230×130 mm
  • 205×230×130 mm
  • 205×230×130 mm
  • 205×230×130 mm
  • 205×230×130 mm
  • Speed setting:
  • 10 min⁻¹
  • 10 min⁻¹
  • 10 min⁻¹
  • 10 min⁻¹
  • 10 min⁻¹
  • Weight:
  • 4 kg
  • 4 kg
  • 4 kg
  • 4 kg
  • 4 kg
  • Orbit:
  • 2 mm
  • 2 mm
  • 2 mm
  • 2 mm
  • 2 mm
  • Heat-up time - ambient to 37 °C:
  • 10 min
  • 10 min
  • 10 min
  • 10 min
  • 10 min

Specifications

Related Information

Frequently Bought Together