Order Entry
Austria
ContactUsLinkComponent
VWR®, Incubating Orbital Mini Shaker
VWR®, Incubating Orbital Mini Shaker
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR®, Incubating Orbital Mini Shaker
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 444-0274
  • Model:
  • Incubating orbital mini shaker
  • Shaking motion:
  • Orbital
  • Environmentally Preferable:
  • Waste Reducing
  • Temperature range:
  • Ambient +5…65 °C
  • Temperature uniformity:
  • ±0,5 °C @ 37 °C
  • Speed range:
  • 100 - 1200 min⁻¹
  • Speed accuracy:
  • ±2%
  • Max. load:
  • 3,6 kg
  • W×D×H:
  • 280×430×270 mm
  • Weight:
  • 12,5 kg
  • Orbit:
  • 3 mm

Specifications

Frequently Bought Together