VWR®, Incubating Microplate Shaker
Supplier: VWR Collection
Certificates
About this item
Incubating microplate shaker with microprocessor control which holds up to four microplates or two microtube racks. The speed can be adjusted across a wide range to suit the application; a low speed ensures that the well contents are not ejected, more vigorous agitation provides effective aeration across the small surface area of each of the wells. Ideal for use in immunoassays, hybridisations, biotechnology, microbiology and pharmacology applications.
- Three independent LED displays show speed, temperature and time
- Integral timer, 1 s to 160 h, shows elapsed time or counts down, automatic switch off and audible alarm when program is complete
- Microprocessor PID temperature controller maintains precise temperature from ambient 5 to 65 °C, adjustable in 1 °C increments
- Temperature calibration mode allows user to calibrate unit to an external temperature device
- Polycarbonate lid enables samples to be viewed, without altering internal temperature
Ordering information: Supplied with non perforated tray. The shaker can accommodate up to two accessory microtube racks. Each rack holds 70×1,5/2,0 ml microtubes.
Specifications
- Catalog No:
- 444-0272
- Model:
- Incubating microplate shaker
- Environmentally Preferable:
- Waste Reducing
- Temperature range:
- Ambient +5…65 °C
- Temperature uniformity:
- ±0,5 °C @ 37 °C
- Speed range:
- 100 - 1200 min⁻¹
- Speed accuracy:
- ±2%
- No. of microplates held:
- 4
- W×D×H:
- 280×430×200 mm
- Weight:
- 12,5 kg
- Orbit:
- 3 mm
Specifications
Related Information
444-0272
Images 360
Incubating-Mini-Microplate-Shakers-User-manual_European_271107 Manual VWR Incubating Mini and Microplate Shakers VWR-Incubating-Mini-Microplate-Shakers-Rev6-Instruction-Manual_ECN-444-0272-to--0275_-7082_-7083_240912
Manual
VWR® for Stirring, Mixing, Shaking And Blending
Product Literature
Frequently Bought Together