Order Entry
Austria
ContactUsLinkComponent
Incubator modules, Incubator 1000
Incubator modules, Incubator 1000
Certificates
undefined
Incubator modules, Incubator 1000

Specifications

  • Catalog No:
  • 444-1122
  • Model:
  • Incubator 1000
  • Temperature range:
  • Ambient +5…65 °C
  • Temperature accuracy:
  • ±2 °C (≤50 °C)
    ±4 °C (>50 °C)
  • Heating power:
  • 300 W
  • W×D×H:
  • 170×375×97 mm
  • Weight:
  • 8 kg

Specifications

Frequently Bought Together