Multifunction rotators, PTR-35, PTR-60, 360°
About this item
The PTR-35 and PTR-60 variable speed, variable angle, 360° multifunction rotators provide flexible mixing options in a compact unit. Applications include mixing mictrotubes, immunoprecipitation and other affinity matrix applications, preventing blood coagulation and latex diagnostics. The stepper motor produces regulated and reproducible rotating throughout the speed range. The rotators provide all that is needed for mixing different sized particles.
- Multifunction: rotation, reciprocation and vibration
- All actions can be set for continuous or timed operation, integral timer: 1 min. to 24 h with automatic switch off
- Individual phases can be linked together for flexibility
- Can be used at 4 to 40 °C (80% relative humidity, non-condensing), in an incubator or cold room
360° long wave required by large particles.
Reciprocal long and medium wave ideal for large to medium particles.
Vibration short wave suits small particles
Combining different phases in a customised sequence gives the following possible combinations: 360° vertical rotation; 360° reciprocal; 360° reciprocal and vibration; 360° reciprocal and pause; reciprocal; reciprocal and pause; vibration and reciprocal. An individual program may be configured for any different combination of components to ensure optimum mixing conditions.
Delivery information: Supplied with standard platform for tubes up to 15 mm Ø, alternative platforms are available for larger tubes or combinations of tubes.
2 Options Available Below
Product Details & Documents
The PTR-35 and PTR-60 variable speed, variable angle, 360° multifunction rotators provide flexible mixing options in a compact unit. Applications include mixing mictrotubes, immunoprecipitation and other affinity matrix applications, preventing blood coagulation and latex diagnostics. The stepper motor produces regulated and reproducible rotating throughout the speed range. The rotators provide all that is needed for mixing different sized particles.
- Multifunction: rotation, reciprocation and vibration
- All actions can be set for continuous or timed operation, integral timer: 1 min. to 24 h with automatic switch off
- Individual phases can be linked together for flexibility
- Can be used at 4 to 40 °C (80% relative humidity, non-condensing), in an incubator or cold room
360° long wave required by large particles.
Reciprocal long and medium wave ideal for large to medium particles.
Vibration short wave suits small particles
Combining different phases in a customised sequence gives the following possible combinations: 360° vertical rotation; 360° reciprocal; 360° reciprocal and vibration; 360° reciprocal and pause; reciprocal; reciprocal and pause; vibration and reciprocal. An individual program may be configured for any different combination of components to ensure optimum mixing conditions.
Delivery information: Supplied with standard platform for tubes up to 15 mm Ø, alternative platforms are available for larger tubes or combinations of tubes.
Specifications for Product Family
Specifications
- Catalog No:
- 444-0357
- 444-0695
- Model:
- PTR-60
- PTR-35
- Capacity:
- 48 (15 mm Ø microtubes)
- Shaking motion:
- 360°, reciprocal, vibration
- 360°, reciprocal, vibration
- Speed:
- 1 - 100 min⁻¹
- 1 - 100 min⁻¹
- W×D×H:
- 420×230×230 mm
- 365×155×195 mm
- Turning angle - reciprocal mode:
- 15 - 90°
- 1 - 90°
- Turning angle - vibration mode:
- 1 - 5°
- 1 - 5°
- Weight:
- 3,7 kg
- 1,8 kg
- Max. load:
- 0,8 kg
- 0,5 kg
- Timer:
- 1 - 250 s (360°/reciprocal mode)
1 - 5 s (360°/vibration mode) - 1 - 250 s (360°/reciprocal mode)
1 - 5 s (360°/vibration mode)
- Input power:
- 18 W (24 V; 0,75 A)
- 8 W (12 V, 0,6 A)
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 444-0357Multifunction rotator PTR-60Specifications:
More
Specifications
Cat. No.444-0357ModelPTR-60Capacity48 (15 mm Ø microtubes)Shaking motion360°, reciprocal, vibrationSpeed1 - 100 min⁻¹W×D×H420×230×230 mmTurning angle - reciprocal mode15 - 90°Turning angle - vibration mode1 - 5°Weight3,7 kgMax. load0,8 kgTimer1 - 250 s (360°/reciprocal mode)
1 - 5 s (360°/vibration mode)Input power18 W (24 V; 0,75 A) - 444-0695Multifunction rotator PTR-35Specifications:
More
Specifications
Cat. No.444-0695ModelPTR-35CapacityShaking motion360°, reciprocal, vibrationSpeed1 - 100 min⁻¹W×D×H365×155×195 mmTurning angle - reciprocal mode1 - 90°Turning angle - vibration mode1 - 5°Weight1,8 kgMax. load0,5 kgTimer1 - 250 s (360°/reciprocal mode)
1 - 5 s (360°/vibration mode)Input power8 W (12 V, 0,6 A)
Accessories
Product Information
- Catalog #AvailabilityPrice
- Platform for 10 tubes up to 30 mm Ø, for PTR-35
Product Information
- Catalog #AvailabilityPrice
- Platform for 14 tubes up to 30 mm Ø for PTR-60
Product Information
- Catalog #AvailabilityPrice
- Platform to hold one microplate, for PTR-35
Product Information
- Catalog #AvailabilityPrice
- Replacement platform for 26 tubes up to 15 mm Ø for PTR-35Replacement platform for 26 tubes up to 15 mm Ø for PTR-35444-0751Log in for availability1 * 1 ST - 105,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement platform for 48 tubes up to 15 mm Ø for PTR-60Replacement platform for 48 tubes up to 15 mm Ø for PTR-60444-0755Log in for availability1 * 1 ST - 169,00 €
Product Information
- Catalog #AvailabilityPrice
- Platform for 5 tubes up to 30 mm Ø, plus 12 tubes up to 15 mm Ø for PTR-35Platform for 5 tubes up to 30 mm Ø, plus 12 tubes up to 15 mm Ø for PTR-35444-0696Log in for availability1 * 1 ST - 69,00 €
Product Information
- Catalog #AvailabilityPrice
- Platform for 8 tubes up to 30 mm Ø, plus 22 tubes up to 15 mm Ø for PTR-60Platform for 8 tubes up to 30 mm Ø, plus 22 tubes up to 15 mm Ø for PTR-60444-0699Log in for availability1 * 1 ST - 126,00 €
Product Information
- Catalog #AvailabilityPrice
- Heavy duty adapter for PTR-35
Product Information
- Catalog #AvailabilityPrice
- Heavy duty adapter for 22 tubes up to 15 mm Ø for PTR-35Heavy duty adapter for 22 tubes up to 15 mm Ø for PTR-35444-0753Log in for availability1 * 1 ST - 171,00 €
Product Information
- Catalog #AvailabilityPrice
- 5° roller platform for 8×15ml tubes for PTR-355° roller platform for 8×15ml tubes for PTR-35GRANRP-8/15Log in for availability1 * 1 ST - 158,00 €
Product Information
- Catalog #AvailabilityPrice
- 5° roller platform for 8×50 ml tubes for PTR-355° roller platform for 8×50 ml tubes for PTR-35GRANRP-8/50Log in for availability1 * 1 ST - 158,00 €



