Order Entry
Austria
ContactUsLinkComponent
VWR®, Mini Nutating, 3-D Mixer
VWR®, Mini Nutating, 3-D Mixer
Supplier:  VWR Collection
Certificates
undefined
VWR®, Mini Nutating, 3-D Mixer
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-0148
  • Model:
  • Mini nutating mixer
  • Shaking motion:
  • 3-dimensional gyratory
  • Speed:
  • 20 min⁻¹
  • Angle:
  • 20° (fixed)
  • W×D×H:
  • 248×172×152 mm
  • Platform W×D:
  • 248×172 mm
  • Weight:
  • 1 kg
  • Max. load:
  • 0,8 kg
  • Input power:
  • 3,6 W

Specifications

Frequently Bought Together