Order Entry
Austria
ContactUsLinkComponent
Orbital shakers, KS 260
Orbital shakers, KS 260
Supplier:  IKA
Certificates
undefined
Orbital shakers, KS 260
Supplier:  IKA

Specifications

  • Catalog No:
  • 444-2773
  • 444-2772
  • 444-1303
  • Model:
  • KS 260 control
  • KS 260 basic
  • KS 260 control
  • Speed:
  • 10 - 500 min⁻¹
  • 20 - 500 min⁻¹
  • 10 - 500 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Max. load:
  • 7,5 kg
  • 7,5 kg
  • 7,5 kg
  • Power input/output:
  • 45/10 W
  • 45/10 W
  • 45/10 W
  • Orbit:
  • 10 mm
  • 10 mm
  • 10 mm
  • Weight:
  • 8,8 kg
  • 8,5 kg
  • 8,8 kg
  • W×D×H:
  • 360×420×98 mm
  • 360×420×98 mm
  • 360×420×98 mm
  • Display:
  • Digital speed/timer/mode
  • LED speed/timer
  • Digital speed/timer/mode

Specifications

Related Information

Frequently Bought Together