Reciprocating shakers, KS 15 B and KS 15 B control
Supplier: Edmund Bühler GmbH
Certificates
About this item
Reciprocating shakers, which are suitable for continuous or timer operation. The optional universal tray accepts a maximum of 5×1000 ml or 9×500 ml flask clamps; Combifix rack system accommodates 4×1000 or 6×500 ml Erlenmeyer flasks. Variety of different vessels can be accommodated by choosing from the range of optional attachments.
- KS 15 B has analogue control, KS 15 B control has digital display and a new programmable control with extended functionality
- Continuous operation or timer operation from 0 to 120 min (KS 15 B), and continuous operation or programmable (KS 15 B control)
- Infinitely variable speed control
- Can be used at 5 to 50 °C (85% relative humidity), in an incubator or cold room
- Can be used with incubator hood TH 15 at ambient +5 to 50 °C with accuracy of ±1% of the set value
Ordering information: Supplied without universal tray or rack system, accessories must be ordered separately. Please see shaking incubator entries for TH 15 incubator hood or contact your local Avantor office for more information.
Caution: Universal tray KS accommodates a maximum 68×10, 34×25, 27×50, 24×100, 15×250, 9×500, 5×1000 or 2×2000 ml flasks or 4 test tube racks. The tray holds 4×100, 3×250, 2×500, 1×1000 or 1×2000 ml separating funnels.
** Accessory tube racks and flask clamps must be ordered separately. Please contact Avantor for details.
** Accessory tube racks and flask clamps must be ordered separately. Please contact Avantor for details.
Specifications
- Catalog No:
- 444-9220
- 444-9222
- Model:
- KS 15 B
- KS 15 B control
- Shaking motion:
- Reciprocating
- Reciprocating
- Stroke:
- 17 mm
- 17 mm
- Speed range:
- 30 - 420 min⁻¹
- 30 - 420 min⁻¹
- Platform W×D:
- 400×300 mm
- 400×300 mm
- W×D×H:
- 510×490×150 mm
- 510×490×150 mm
- Weight:
- 18 kg
- 19 kg
- Max. load:
- 15 kg
- 15 kg
Specifications
Trays and racks for KS 15 models
Product Information
Frequently Bought Together