Dual action shaker, KL 2
Catalog # 444-9120
Supplier: Edmund Bühler GmbH
Specifications
- Shaking motion:Orbital/reciprocating
- Speed range:30 - 420 min⁻¹
- Stroke:8 mm
- Description:KL 2 orbital and reciprocating shaker
- Environmentally Preferable:
- Model:KL 2
- Max. load:2 kg
- Weight:13,5 kg
- W×D×H:355×455×195 mm
- Pk:1
Specifications
About this item
Laboratory shaker which has functionality to change motion from orbital to reciprocating without using any tools. Sturdy, maintenance free shaker, suitable for long term use. Accepts 9×250 ml Erlenmeyer flasks or 3×250 ml separating funnels. Variety of different vessels can be accommodated by choosing from the range of optional attachments.
- Motion can be changed from orbital to reciprocating
- Continuous operation or timer operation from 0 to 120 min
- Infinitely variable speed control
- Can be used at 5 to 50 °C (85% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21
Delivery: Supplied with racking system with 3 clamping strips, and rubber mat. Other accessories available.