Order Entry
Austria
ContactUsLinkComponent
Orbital/reciprocating shakers, SM 30 A and SM 30 A control / SM 30 C and SM 30 C control
Orbital/reciprocating shakers, SM 30 A and SM 30 A control / SM 30 C and SM 30 C control
Certificates
undefined
Orbital/reciprocating shakers, SM 30 A and SM 30 A control / SM 30 C and SM 30 C control

Specifications

  • Catalog No:
  • 444-9112
  • 444-9332
  • 444-9331
  • 444-9115
  • Model:
  • SM 30 A control
  • SM 30 C
  • SM 30 C control
  • SM 30 A
  • Speed:
  • 15 - 300 min⁻¹
  • 15 - 300 min⁻¹
  • 15 - 300 min⁻¹
  • 15 - 300 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital/reciprocating
  • Orbital/reciprocating
  • Orbital
  • Max. load:
  • 30 kg
  • 30 kg
  • 30 kg
  • 30 kg
  • Orbit:
  • 26 mm
  • 26 mm
  • 26 mm
  • 26 mm
  • Weight:
  • 33 kg
  • 33 kg
  • 33 kg
  • 33 kg
  • W×D×H:
  • 680×610×160 mm
  • 680×610×160 mm
  • 680×610×160 mm
  • 680×610×160 mm
  • Platform W×D:
  • 560×400 mm
  • 560×400 mm
  • 560×400 mm
  • 560×400 mm

Specifications

Trays and racks for SM 30 shakers

Product Information