Order Entry
Austria
ContactUsLinkComponent
 
Orbital platform shaker, PSU-10i
Catalog # 444-0933
Supplier:  GRANT INSTRUMENTS
undefined
Orbital platform shaker, PSU-10i
Catalog # 444-0933
Supplier:  GRANT INSTRUMENTS

Specifications

  • Orbit:
    10 mm
  • Shaking motion:
    Orbital
  • Description:
    PSU-10i orbital shaker
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    PSU-10i
  • Max. load:
    3 kg
  • Display:
    LCD
  • Power:
    Input AC 100 - 240 50/60 Hz, output DC 12 V
  • Speed:
    50 - 450 min⁻¹*
  • Weight:
    4 kg
  • W×D×H:
    220×205×90 mm
  • Pk:
    1

Specifications

About this item

Orbital flatbed shaker, with LCD display of both set and actual speed, plus set and elapsed time. Available with a choice of four interchangeable accessory platforms, to enable use with a wide range of vessels, including bottles, flasks and beakers, dishes, boxes and petri dishes. An audible signal accompanies automatic switch-off to indicate the completion of a set time period. The soft start feature ensures a smooth ramp up of the shaking speed.

  • Variable speed control
  • Continuous or timer operation from 1 min to 96 h with automatic switch-off
  • Can be used at +4 to +40 °C, in an incubator or cold room
  • Low voltage power supply enables safe cold room operation

* Maximum speed is dependent on load.

Ordering information: Supplied without platform, required accessories must be ordered separately.