Order Entry
Austria
Orders LinkContactUsLinkComponent
Orbital shaker, VXR basic Vibrax®

Orbital shaker, VXR basic Vibrax®

Supplier:   IKA
Orbital shaker, VXR basic Vibrax®
Supplier:  IKA
Certificates
Orbital shaker, VXR basic Vibrax®

1 Options Available Below

Product Details & Documents

Small, optoelectronically controlled shaker with a wide speed range. Circular shaking motion and slow speeds are well maintained.

  • Suitable for continuous operation
  • Range of interchangeable attachments available
  • Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room

IP protection class according to DIN EN 60529: IP 21

Certifications: IP protection class according to DIN EN 60529: IP 21

Ordering information: Supplied without attachments, required accessories must be ordered separately.

Specifications for Product Family

Specifications

  • Catalog No:
  • 444-0022
  • 444-0058
  • 444-0511
  • Model:
  • VXR basic Vibrax
  • VXR basic Vibrax
  • VXR basic Vibrax
  • Speed:
  • 0 - 2200 min⁻¹
  • 0 - 2200 min⁻¹
  • 0 - 2200 min⁻¹
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Max. load:
  • 2 kg
  • 2 kg
  • 2 kg
  • Power input/output:
  • 35/13,2 W
  • 35/13,2 W
  • 35/13,2 W
  • Orbit:
  • 4 mm
  • 4 mm
  • 4 mm
  • Weight:
  • 6,1 kg
  • 6,1 kg
  • 6,1 kg
  • W×D×H:
  • 157×247×130 mm
  • 157×247×130 mm
  • 157×247×130 mm

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 444-0022
    VXR basic Vibrax orbital shaker, EU-plug
    VXR basic Vibrax orbital shaker, EU-plug
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 980,00 €
    1 980,00 €
    1 * 1 ST
       1 980,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    444-0022
    Model
    VXR basic Vibrax
    Speed
    0 - 2200 min⁻¹
    Shaking motion
    Orbital
    Max. load
    2 kg
    Power input/output
    35/13,2 W
    Orbit
    4 mm
    Weight
    6,1 kg
    W×D×H
    157×247×130 mm
  • 444-0058
    VXR basic Vibrax orbital shaker, UK-plug
    VXR basic Vibrax orbital shaker, UK-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    444-0058
    Model
    VXR basic Vibrax
    Speed
    0 - 2200 min⁻¹
    Shaking motion
    Orbital
    Max. load
    2 kg
    Power input/output
    35/13,2 W
    Orbit
    4 mm
    Weight
    6,1 kg
    W×D×H
    157×247×130 mm
  • 444-0511
    VXR basic Vibrax orbital shaker, CH-plug
    VXR basic Vibrax orbital shaker, CH-plug
    Discontinued
    Specifications:
    More
    Specifications
    Cat. No.
    444-0511
    Model
    VXR basic Vibrax
    Speed
    0 - 2200 min⁻¹
    Shaking motion
    Orbital
    Max. load
    2 kg
    Power input/output
    35/13,2 W
    Orbit
    4 mm
    Weight
    6,1 kg
    W×D×H
    157×247×130 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube insert
    Test tube insert
    444-2743
    microcentrifuge tubes or test tubes, 70 holes Ø 10 mm
    Log in for availability
    1 * 1 ST - 193,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube attachment
    Test tube attachment
    444-2302
    up to 36 test tubes or centrifuge tubes with 16 mm Ø
    Log in for availability
    1 * 1 ST - 521,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • One hand attachment (135×130 mm)
    One hand attachment (135×130 mm)
    444-2301
    Shaking single vessels, 1 - 250 ml, which are handheld
    Log in for availability
    1 * 1 ST - 128,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Dish attachment (410×210 mm)
    Dish attachment (410×210 mm)
    444-2303
    Culture bottles, Petri dishes
    Log in for availability
    1 * 1 ST - 369,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Basic holder
    Basic holder
    444-2747
    Test tube inserts
    Log in for availability
    1 * 1 ST - 193,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube insert
    Test tube insert
    444-2745
    Test tubes, 32 holes Ø 16 mm
    Log in for availability
    1 * 1 ST - 148,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube insert
    Test tube insert
    444-2746
    Test tubes, 18 holes Ø 20 mm
    Log in for availability
    1 * 1 ST - 148,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Universal attachment
    Universal attachment
    444-2308
    Rapid and secure clamping, maximum 2×500 ml Erlenmeyer flasks
    Log in for availability
    1 * 1 ST - 883,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube insert
    Test tube insert
    444-2744
    Test tubes, 41 holes Ø 12 mm
    Log in for availability
    1 * 1 ST - 193,00 €