Microplate shakers, Variomag Monoshake and Teleshake
About this item
Ultra flat microplate shakers with VARIOMAG drive which are ideally suited for easy integration into robotic systems. Monoshake is a directly controlled shaker, speed is adjusted by manually turning a button. Teleshake is the same as Monoshake, however it includes a RS232 interface, so the unit can be remotely controlled via control unit and software. Up to 14 units can be controlled directly and independently with only one RS232 interface. When unit is turned off, the shaker plate self centers in zero position.
- Choice of direct or remote control via control unit and software
- Direction and type of motion can be changed rapidly via software
- RS232 interface (except Monoshake)
Certifications: IP protection class according to DIN EN 60529: IP 32
Ordering information: Monoshake is supplied with power supply unit, Teleshake is supplied with power supply unit and RS232 interface cable.
2 Options Available Below
Product Details & Documents
Ultra flat microplate shakers with VARIOMAG drive which are ideally suited for easy integration into robotic systems. Monoshake is a directly controlled shaker, speed is adjusted by manually turning a button. Teleshake is the same as Monoshake, however it includes a RS232 interface, so the unit can be remotely controlled via control unit and software. Up to 14 units can be controlled directly and independently with only one RS232 interface. When unit is turned off, the shaker plate self centers in zero position.
- Choice of direct or remote control via control unit and software
- Direction and type of motion can be changed rapidly via software
- RS232 interface (except Monoshake)
Certifications: IP protection class according to DIN EN 60529: IP 32
Ordering information: Monoshake is supplied with power supply unit, Teleshake is supplied with power supply unit and RS232 interface cable.
Documents
HPLT50094320_TDS_EN
Datasheet
Specifications for Product Family
Specifications
- Catalog No:
- 442-3161
- 442-0538
- HPLT50095890
- Model:
- Monoshake
- Teleshake
- Teleshake
- Speed:
- 100 - 2000 min⁻¹
- 100 - 2000 min⁻¹
- 100 - 2000 min⁻¹
- Speed accuracy:
- 1 %
- 1 %
- 1 %
- Orbit:
- 2 mm
- 2 mm
- 2 mm
- No. of microplates held:
- 1
- 1
- 1
- Max. load:
- 0,3 kg
- 0,3 kg
- 0,3 kg
- Power input:
- 12 V DC
- 12 V DC
- 12 V DC
- Weight:
- 2,1 kg
- 2 kg
- 2 kg
- W×D×H:
- 146×103×47 mm
- 146×103×40 mm
- 146×103×47 mm
- Control type:
- Direct
- Remote
- Remote
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 442-3161Variomag MonoshakeSpecifications:
More
Specifications
Cat. No.442-3161ModelMonoshakeSpeed100 - 2000 min⁻¹Speed accuracy1 %Orbit2 mmNo. of microplates held1Max. load0,3 kgPower input12 V DCWeight2,1 kgW×D×H146×103×47 mmControl typeDirect - 442-0538Variomag TeleshakeSpecifications:
More
Specifications
Cat. No.442-0538ModelTeleshakeSpeed100 - 2000 min⁻¹Speed accuracy1 %Orbit2 mmNo. of microplates held1Max. load0,3 kgPower input12 V DCWeight2 kgW×D×H146×103×40 mmControl typeRemote - HPLT50095890Variomag Teleshake, UK-plugVariomag Teleshake, UK-plugDiscontinued-Specifications:
More
Specifications
Cat. No.HPLT50095890ModelTeleshakeSpeed100 - 2000 min⁻¹Speed accuracy1 %Orbit2 mmNo. of microplates held1Max. load0,3 kgPower input12 V DCWeight2 kgW×D×H146×103×47 mmControl typeRemote



