Order Entry
Austria
ContactUsLinkComponent
 
Microplate shaker, PMS-1000i
  444-0041
undefined
Microplate shaker, PMS-1000i
  444-0041

 

  • No. of microplates held:
    2 (or 4 with optional platform)
  • Orbit:
    2 mm
  • Speed range:
    150 - 1200 min⁻¹
  • Description:
    PMS-1000i microplate shaker
  • Model:
    PMS-1000i
  • Power input:
    12 V DC
  • Weight:
    2 kg
  • W×D×H:
    220×205×90 mm
  • Pk:
    1

 

 

Compact microplate shaker which provides reliable and regulated shaking for 96- and 384-well microplates with easy set up and digital timer. Variable speed across a wide range may be adjusted to suit the application: A low speed ensures that the well contents are not ejected, more vigorous agitation provides effective aeration across the small surface area of each of the wells. Simple screw attachments allow quick and easy fitting of any standard depth plates, holding the plates securely in place. Ideal for use in immunology, biotechnology, microbiology and pharmacology applications.

  • Integral timer, 1 min. to 24 h, with automatic switch-off or non-stop up to 168 h
  • Low voltage power supply and low energy consumption
  • Set and display the speed in rpm
  • Direct drive for a longer life and whisper quiet operation
  • Can be used at 4 to 40 °C (80% relative humidity, non-condensing), in an incubator or cold room

Complies with IEC61010 parts one and two

 : Complies with IEC61010 parts one and two.
 : Supplied with platform for two microplates, optional four microplate platform is available separately.