Microplate shaker, MTS 2/4 digital
Supplier: IKA
Certificates
About this item
Microplate shaker with electronic control keeps the set speed constant via rated/actual speed comparison. Supplied with attachment but without microtiter plate.
- Holds two or four microplates
- Digital timer with alarm allows a process time up to 99 minutes or continuous mode
- Electronic speed control
- Ideal for use under controlled conditions, can be used at 5 to 40 °C, in an incubator or CO₂ incubator (up to 80% RH)
IP protection class according to DIN EN 60529: IP 21
Certifications: IP protection class according to DIN EN 60529: IP 21
Specifications
- Catalog No:
- 444-0024
- Model:
- MTS 2/4
- Speed:
- 0 - 1100 min⁻¹
- Orbit:
- 3,0 mm
- No. of microplates held:
- 2 or 4
- Power input/output:
- 35/13,2 W
- Weight:
- 2,7 kg
- W×D×H:
- 185×320×105 mm
Specifications
Frequently Bought Together