Order Entry
Austria
ContactUsLinkComponent
 
VWR®, Microplate Shaker
    
 
undefined
VWR®, Microplate Shaker
    

 

  • Catalog No:
  • 444-0270
  • Model:
  • Microplate shaker
  • Environmentally Preferable:
  • Waste Reducing
  • Speed:
  • 100 - 1200 min⁻¹
  • Speed accuracy:
  • ±2 %
  • Orbit:
  • 3,0 mm
  • No. of microplates held:
  • 2 or 4
  • Power:
  • 25 W
  • Weight:
  • 10 kg
  • W×D×H:
  • 280×430×100 mm

 

Frequently Bought Together