Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampler, SiloPicker

Sampler, SiloPicker

Sampler, SiloPicker, 1300 mm, 3500 mm
Catalog # 300-1025
Supplier:   BURKLE
Sampler, SiloPicker
Catalog # 300-1025
Supplier:  BURKLE
Sampler, SiloPicker
Sampler, SiloPicker

Sampler, SiloPicker, 1300 mm, 3500 mm

Price
496,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

For sampling bulk goods at depths of up to 3,5 metres, depending on the density of the bulk goods to be sampled. Inserting the sampler into the bulk goods closes the collection chamber. At the desired depth, the collection chamber is opened by withdrawing the sampler, the chamber is filled and can be pulled out and collected.

  • Easy handling
  • Sampler length 1300 mm, may be extended up to 3500 mm using extension rods
  • Stainless steel V4A (1.4404)/AISI 316 L

Documents

Specifications
  • Immersion depth:
    3500 mm
  • Description:
    Sampler, SiloPicker
  • Length:
    1300 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Handle, 600 mm
    Handle, 600 mm
    300-0103
    Log in for availability
    1 * 1 ST - 80,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Sample container, 100 ml
    Sample container, 100 ml
    300-0105
    Log in for availability
    1 * 1 ST - 327,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension rod, 1000 mm
    Extension rod, 1000 mm
    300-1037
    Log in for availability
    1 * 1 ST - 85,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Extension rod, 500 mm
    Extension rod, 500 mm
    300-1026
    Log in for availability
    1 * 1 ST - 68,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-1141
    Log in for availability
    1 * 1 ST - 135,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.