Order Entry
Austria
ContactUsLinkComponent
Cell production roller apparatus, standard control system, Wheaton®
Cell production roller apparatus, standard control system, Wheaton®
Supplier:  DWK Life Sciences
Certificates
undefined
Cell production roller apparatus, standard control system, Wheaton®
Supplier:  DWK Life Sciences

Specifications

  • Catalog No:
  • 392-0347
  • 392-0346
  • WHEAWSBMR5060-C
  • WHEAWSBMR5060-D
  • 392-0457
  • WHEAWSBMR5031-C
  • Model:
  • WSBMR5030
  • WSBMR5030
  • WSBMR5060
  • WSBMR5060
  • WSBMR5070
  • WSBMR5031
  • Type:
  • Bottom drive modular spacing
  • Bottom drive modular spacing
  • Bottom drive modular spacing
  • Bottom drive modular spacing
  • Bottom drive modular spacing
  • Bottom drive modular spacing
  • Bottle capacity:
  • 15 bottle positions
  • 15 bottle positions
  • 30 bottle positions
  • 30 bottle positions
  • 35 bottle positions
  • 15 bottle positions
  • Accuracy:
  • 0,01 rpm
  • 0,01 rpm
  • 0,01 rpm
  • 0,01 rpm
  • 0,01 rpm
  • 0,01 rpm
  • Drive:
  • Belt driven
  • Belt driven
  • Belt driven
  • Belt driven
  • Belt driven
  • Belt driven
  • Motor:
  • Brushless DC
  • Brushless DC
  • Brushless DC
  • Brushless DC
  • Brushless DC
  • Brushless DC
  • Rotation:
  • Direction: Clockwise and counter-clockwise
  • Direction: Clockwise and counter-clockwise
  • Direction: Clockwise and counter-clockwise
  • Direction: Clockwise and counter-clockwise
  • Direction: Clockwise and counter-clockwise
  • Direction: Clockwise and counter-clockwise
  • Interfaces:
  • Dry contact relay
  • Dry contact relay
  • Dry contact relay
  • Dry contact relay
  • Dry contact relay
  • Dry contact relay
  • Electrical:
  • 230 VAC, 50/60 Hz, 35 W
  • 230 VAC, 50/60 Hz, 35 W
  • 230 VAC, 50/60 Hz, 35 W
  • 230 VAC, 50/60 Hz, 35 W
  • 230 VAC, 50/60 Hz, 35 W
  • 230 VAC, 50/60 Hz, 35 W
  • Max. humidity:
  • 80% up to 31 °C
  • 80% up to 31 °C
  • 80% up to 31 °C
  • 80% up to 31 °C
  • 80% up to 31 °C
  • 80% up to 31 °C
  • Operating temperature:
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • W×D×H:
  • 760×630×740 mm
  • 760×630×740 mm
  • 760×630×1450 mm
  • 760×630×740 mm
  • Weight:
  • 51 kg
  • 51 kg
  • 89 kg
  • 51 kg

Specifications

Frequently Bought Together