Order Entry
Austria
ContactUsLinkComponent
 
Universal combined fridge-freezers
  471-0469
 :  Liebherr
undefined
Universal combined fridge-freezers
  471-0469
 :  Liebherr

 

  • W×D×H ext.:
    550×630×1600 mm
  • Temperature:
    Réfrigérator : +3...+8 °C
    Congélator : -20 °C
  • Capacity:
    199 + 54 l
  • Description:
    Combined refrigerator/freezer, CUP 2721
  • Seq:
    02
  • Model:
    CUP 2721
  • Cat. No.:
    471-0469
  • Alarm:
    audible and visual
  • Defrost:
    Refrigerator: automatic
    Freezer: manual
  • Display:
    No display
  • Door type:
    1+1 solid swing door, reversible hinge
  • Shelves/drawers:
    4 tempered glass shelves (refrigerator), 2 drawers, 2 baskets (freezer)
  • Weight:
    60 kg
  • Air circulation:
    Non ventilated
  • Energy class:
    A+
  • Pk:
    1

 

 

General purpose fridge-freezers ideal for the storage of non critical products.

  • Freezer at bottom
  • Automatic defrosting, refrigerator compartment
  • Manual defrosting, freezer compartment
  • Two separate doors, interchangeable hinges

Temperature: 3 to 8 °C for the fridges and –20 °C for the freezers.