Laboratory refrigerators, LABO
Catalog # 471-2534
Supplier: KIRSCH PHILIPP
Specifications
- W×D×H ext.:470×510×740 mm
- Capacity:80 l
- Description:Standalone or undercounter laboratory refrigerator, LABO-85
- Model:LABO-85
- Cat. No.:471-2534
- Alarm:visual and auditive alarm
- Defrost:automatic
- Shelves/drawers:2 shelves, 1 drawer
- Specifications:Extra-thick 42 mm energy saving insulation
- Weight:37 kg
- Pk:1
- Temperature:2…12 °C
Specifications
About this item
Temperature range: 2 to 12 °C (12 °C for LABO-85).
- Automatic defrosting
- Melt water evaporation