Professional ventilated refrigerators, PHCbi
Supplier: PHC Corporation
Certificates
About this item
Temperature range: 2 to 14 or 23 °C.
- Forced air ventilation for better temperature uniformity
- Automatic defrosting system without an increase in temperature
- Double glass doors and fluorescent lamp
- Microprocessor temperature control with digital display
- Visual and audible alarms for high and low temperature, power failure and open door
- Remote alarm contacts
- Key-locked doors
Access ports Ø 30 mm, 1 to 3 depending on the models.
Two versions: standard with adjustable shelves and R models with roll-out drawers.
Temperature range: 2 to 14 or 23 °C
Two versions: standard with adjustable shelves and R models with roll-out drawers
Specifications
- Catalog No:
- 471-0674
- 471-0673
- 471-1163
- 471-1164
- Model:
- MPR-1014R
- MPR-1014
- MPR-S163-PE
- MPR-S313-PE
- Cat. No.:
- 471-0674
- 471-0673
- 471-1163
- 471-1164
- Temperature:
- +2...+14 °C
- +2...+14 °C
- +2...+14 °C
- +2...+14 °C
- Access ports:
- 1
- 1
- —
- —
- Shelves/drawers:
- 5 shelves, 10 sliding drawers
- 5 shelves (refrigerator), 5 shelves (freezer)
- 2 wire shelves
- 5 wire shelves
- Door type:
- 2 sliding doors
- 2 sliding doors
- 2 sliding doors
- 4 sliding doors
- Lamp:
- 20 W
- 20 W
- W×D×H ext.:
- 1800×600×1790 mm
- 1800×600×1790 mm
- 800×450×1090 mm
- 800×450×1800 mm
- Weight:
- 255 kg
- 246 kg
- 59 kg
- 90 kg
Specifications
Frequently Bought Together