Order Entry
Austria
Orders LinkContactUsLinkComponent
Automatic digital refractometers, RX-5000α

Automatic digital refractometers, RX-5000α

Supplier:   Atago
Automatic digital refractometers, RX-5000α
Supplier:  Atago
Certificates
Automatic digital refractometers, RX-5000α

3 Options Available Below

Product Details & Documents

The RX-5000α are automatic digital refractometers, which can set measurement temperature internally and have the ability to measure the refractive index, Brix degrees or concentration of various liquids.

The RX-5000α-Bev is suited for measuring the Brix degrees of beverages and sugar solutions. It has a flat sample stage for easier and faster cleaning of mobile liquids and beverages in place of the standard sample well of the other models.

Specifications for Product Family

Specifications

  • Catalog No:
  • 635-0147
  • 635-0499
  • 635-0505
  • Measurement range (°Brix):
  • 0,00 - 100 %
  • 0 - 100
  • 0 - 100
  • Resolution:
  • 0,00001 nD
  • 0,00001 nD
  • 0,00001 nD
  • Display:
  • Backlit LCD (320×240 P)
  • Backlit LCD (320×240 P)
  • Backlit LCD (320×240 P)
  • Memory:
  • Last 30 measurements
  • Last 30 measurements
  • Last 30 measurements
  • Resolution (°Brix):
  • 0,01
  • 0,01
  • 0,01
  • Temperature accuracy:
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • Temperature compensation range:
  • 5...60 °C
  • 5...60 °C
  • 5...60 °C
  • Temperature measurement:
  • 5...60 °C
  • 5...60 °C
  • 5...60 °C
  • Temperature sensor accuracy:
  • ±0,05 °C
  • ±0,05 °C
  • ±0,05 °C
  • Electrical:
  • 100 - 240 V
  • Power supply:
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC
  • W×D×H:
  • 370×260×140 mm
  • 370×260×140 mm
  • 370×260×140 mm
  • Weight:
  • 6,4 kg
  • 6,4 kg
  • 6,4 kg

Specifications

Product Family Options

Product Information

  • Model
    Range
    Refractive index
    Availability
    Price
  • 635-0147
    Automatic digital refractometer
    Automatic digital refractometer
    RX-5000α
    0 - 100 °B
    1,327 - 1,580 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 9 510,00 €
    9 510,00 €
    1 * 1 ST
       9 510,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    635-0147
    Measurement range (°Brix)
    0,00 - 100 %
    Resolution
    0,00001 nD
    Display
    Backlit LCD (320×240 P)
    Memory
    Last 30 measurements
    Resolution (°Brix)
    0,01
    Temperature accuracy
    ±0,05 °C
    Temperature compensation range
    5...60 °C
    Temperature measurement
    5...60 °C
    Temperature sensor accuracy
    ±0,05 °C
    Electrical
    100 - 240 V
    Power supply
    100 - 240 VAC
    W×D×H
    370×260×140 mm
    Weight
    6,4 kg
  • 635-0499
    Automatic digital refractometer
    Automatic digital refractometer
    RX-5000α-Bev
    0 - 100 °B
    1,327 - 1,580 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 9 510,00 €
    9 510,00 €
    1 * 1 ST
       9 510,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    635-0499
    Measurement range (°Brix)
    0 - 100
    Resolution
    0,00001 nD
    Display
    Backlit LCD (320×240 P)
    Memory
    Last 30 measurements
    Resolution (°Brix)
    0,01
    Temperature accuracy
    ±0,05 °C
    Temperature compensation range
    5...60 °C
    Temperature measurement
    5...60 °C
    Temperature sensor accuracy
    ±0,05 °C
    Electrical
    Power supply
    100 - 240 VAC
    W×D×H
    370×260×140 mm
    Weight
    6,4 kg
  • 635-0505
    Automatic digital refractometer
    Automatic digital refractometer
    RX-5000α-Plus
    0 - 100 °B
    1,327 - 1,580 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 10 500,00 €
    10 500,00 €
    1 * 1 ST
       10 500,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    635-0505
    Measurement range (°Brix)
    0 - 100
    Resolution
    0,00001 nD
    Display
    Backlit LCD (320×240 P)
    Memory
    Last 30 measurements
    Resolution (°Brix)
    0,01
    Temperature accuracy
    ±0,05 °C
    Temperature compensation range
    5...60 °C
    Temperature measurement
    5...60 °C
    Temperature sensor accuracy
    ±0,05 °C
    Electrical
    Power supply
    100 - 240 VAC
    W×D×H
    370×260×140 mm
    Weight
    6,4 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Fan filter replacement set
    Fan filter replacement set
    ATAGRE-58001
    Log in for availability
    1 * 1 ST